Shop HUYETT
See all product information
Create Account
Detent Pin, 300 Stainless Steel, 0.375 in Dia x 4.500 in Effective Length x 0.379 in Hole Dia
- Mfr # DTPS-0375-4500
- Zoro # G523409370
product price:Â
$
15.95
/ea
Sold in multiples of 10 for
$159.50
Key Features
Pin Dia.
3/8 in
Finish
Plain
Material
300 Stainless Steel
Color
Silver
Effective Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTPS-0375-4500
- Zoro #
- G523409370
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Standard Detent Pin
- Finish
- Plain
- Material
- 300 Stainless Steel
- Color
- Silver
Dimensions
- Pin Dia.
- 3/8 in
- Effective Length
- 4-1/2 in
- Hole Diameter
- 0.379 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.