Detent Pin, 300 Stainless Steel, 0.750 in Dia x 3.000 in Effective Length x 0.757 in Hole Dia
- Mfr # DTPS-0750-3000
- Zoro # G123417072
product price:Â
$
44.89
/ea
Sold in multiples of 10 for
$448.90
Key Features
Hole Diameter
0.757 in
Finish
Plain
Material
300 Stainless Steel
Color
Silver
Effective Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTPS-0750-3000
- Zoro #
- G123417072
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hole Diameter
- 0.757 in
- Effective Length
- 3 in
- Pin Dia.
- 3/4 in
Details
- Finish
- Plain
- Material
- 300 Stainless Steel
- Item
- Standard Detent Pin
- Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.