Shop HUYETT
See all product information
Create Account
Detent Pin, 300 Stainless Steel, 0.750 in Dia x 5.500 in Effective Length x 0.757 in Hole Dia
- Mfr # DTPS-0750-5500
- Zoro # G223406242
product price:Â
$
64.25
/ea
Sold in multiples of 10 for
$642.50
Key Features
Effective Length
5-1/2 in
Finish
Plain
Pin Dia.
3/4 in
Material
300 Stainless Steel
Hole Diameter
0.757 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTPS-0750-5500
- Zoro #
- G223406242
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Effective Length
- 5-1/2 in
- Pin Dia.
- 3/4 in
- Hole Diameter
- 0.757 in
Details
- Finish
- Plain
- Item
- Standard Detent Pin
- Material
- 300 Stainless Steel
- Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.