Shop HUYETT
See all product information
Create Account
Detent Pin, 316 Stainless Steel, 0.375 in Dia x 3.000 in Effective Length x 0.379 in Hole Dia
- Mfr # DTPS6-0375-3000
- Zoro # G823422727
product price:Â
$
16.35
/ea
Sold in multiples of 10 for
$163.50
Key Features
Finish
Plain
Pin Dia.
3/8 in
Effective Length
3 in
Color
Silver
Hole Diameter
0.379 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTPS6-0375-3000
- Zoro #
- G823422727
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pin Dia.
- 3/8 in
- Effective Length
- 3 in
- Hole Diameter
- 0.379 in
Details
- Finish
- Plain
- Item
- Standard Detent Pin
- Color
- Silver
- Material
- 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.