Detent Pin, 316 Stainless Steel, 0.500 in Dia x 1.500 in Effective Length x 0.505 in Hole Dia
- Mfr # DTPS6-0500-1500
- Zoro # G223401438
product price:Â
$
14.55
/ea
Sold in multiples of 10 for
$145.50
Key Features
Material
316 Stainless Steel
Pin Dia.
1/2 in
Finish
Plain
Color
Silver
Hole Diameter
0.505 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTPS6-0500-1500
- Zoro #
- G223401438
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pin Dia.
- 1/2 in
- Hole Diameter
- 0.505 in
- Effective Length
- 1-1/2 in
Details
- Material
- 316 Stainless Steel
- Finish
- Plain
- Color
- Silver
- Item
- Standard Detent Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.