Detent Pin, Brass, 0.188 in Dia x 2.000 in Effective Length
- Mfr # DTPB-0187-2000
- Zoro # G123414811
product price:Â
$
7.39
/ea
Sold in multiples of 500 for
$3,695.00
Key Features
Effective Length
2 in
Pin Dia.
3/16 in
Material
Brass
Color
Gold
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTPB-0187-2000
- Zoro #
- G123414811
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Standard Detent Pin
- Material
- Brass
- Color
- Gold
- Finish
- Plain
Dimensions
- Effective Length
- 2 in
- Pin Dia.
- 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.