Detent Pin, Zinc Plated Medium Carbon Steel, 0.500 in Dia x 1.500 in Effective L x 0.505 in Hole Dia
- Mfr # DTP-0500-1500
- Zoro # G223405443
product price:Â
$
10.15
/ea
Sold in multiples of 10 for
$101.50
Key Features
Pin Dia.
1/2 in
Color
Silver
Finish
Zinc Plated
Material
Medium Carbon Steel
Hole Diameter
0.505 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTP-0500-1500
- Zoro #
- G223405443
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pin Dia.
- 1/2 in
- Hole Diameter
- 0.505 in
- Effective Length
- 1-1/2 in
Details
- Item
- Standard Detent Pin
- Color
- Silver
- Finish
- Zinc Plated
- Material
- Medium Carbon Steel
Description
Detent Pin - Zinc Plated Medium Carbon Steel - 0.500 in Dia x 1.500 in Effective Length x 0.505 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.