Shop HUYETT
See all product information
Create Account
Detent Pin, Zinc Plated Medium Carbon Steel, 0.750 in Dia x 2.500 in Effective L x 0.757 in Hole Dia
- Mfr # DTP-0750-2500
- Zoro # G723421035
product price:Â
$
23.39
/ea
Sold in multiples of 10 for
$233.90
Key Features
Finish
Zinc Plated
Pin Dia.
3/4 in
Material
Medium Carbon Steel
Effective Length
2-1/2 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTP-0750-2500
- Zoro #
- G723421035
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Standard Detent Pin
- Finish
- Zinc Plated
- Material
- Medium Carbon Steel
- Color
- Silver
Dimensions
- Pin Dia.
- 3/4 in
- Effective Length
- 2-1/2 in
- Hole Diameter
- 0.757 in
Description
Detent Pin - Zinc Plated Medium Carbon Steel - 0.750 in Dia x 2.500 in Effective Length x 0.757 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.