Detent Pin, Zinc Plated Medium Carbon Steel, 0.750 in Dia x 8.000 in Effective L x 0.757 in Hole Dia
- Mfr # DTP-0750-8000
- Zoro # G423407070
product price:Â
$
40.15
/ea
Sold in multiples of 10 for
$401.50
Key Features
Color
Silver
Effective Length
8 in
Hole Diameter
0.757 in
Material
Medium Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTP-0750-8000
- Zoro #
- G423407070
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Effective Length
- 8 in
- Hole Diameter
- 0.757 in
- Pin Dia.
- 3/4 in
Details
- Color
- Silver
- Material
- Medium Carbon Steel
- Finish
- Zinc Plated
- Item
- Standard Detent Pin
Description
Detent Pin - Zinc Plated Medium Carbon Steel - 0.750 in Dia x 8.000 in Effective Length x 0.757 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.