Shop HUYETT
See all product information
Create Account
DIN 1472 Metric Grooved Pin, Low Carbon Steel, 3 mm Dia x 2.98 mm Small End Dia x 8 mm Length
- Mfr # GPM-030-008-72
- Zoro # G623405623
product price:Â
$
1.69
/ea
Sold in multiples of 1000 for
$1,690.00
Key Features
Small End Dia.
2.975 mm
Standards
DIN 1472
Basic Material
Low Carbon Steel
Overall Length
8 mm
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-030-008-72
- Zoro #
- G623405623
- UPC #
- -
- Country of Origin
- Germany
- Standards
- DIN 1472
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 6.15 kN
- Pin Item
- Metric Grooved Pin
Dimensions
- Small End Dia.
- 2.975 mm
- Overall Length
- 8 mm
- Pin Dia.
- 3 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.