DIN 1472 Metric Grooved Pin, Low Carbon Steel, 8 mm Dia x 7.91 mm Small End Dia x 30 mm Length
- Mfr # GPM-080-030-72
- Zoro # G023408194
product price:Â
$
1.99
/ea
Sold in multiples of 100 for
$199.00
Key Features
Pin Dia.
8 mm
Overall Length
30 mm
Small End Dia.
7.91 mm
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPM-080-030-72
- Zoro #
- G023408194
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Pin Dia.
- 8 mm
- Overall Length
- 30 mm
- Small End Dia.
- 7.91 mm
Details
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 40.5 kN
- Pin Item
- Metric Grooved Pin
- Standards
- DIN 1472
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.