DIN 1473 Metric Grooved Pin, Low Carbon Steel, 2.5 mm Dia x 2.48 mm Small End Dia x 10 mm Length
- Mfr # GPM-025-010-73
- Zoro # G323400768
product price:Â
$
6.59
/ea
Sold in multiples of 100 for
$659.00
Key Features
Fastener Finish
Plain
Pin Item
Metric Grooved Pin
Small End Dia.
2.475 mm
Standards
DIN 1473
Pin Dia.
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPM-025-010-73
- Zoro #
- G323400768
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Small End Dia.
- 2.475 mm
- Pin Dia.
- 2.5 mm
- Overall Length
- 10 mm
Details
- Fastener Finish
- Plain
- Pin Item
- Metric Grooved Pin
- Standards
- DIN 1473
- Basic Material
- Low Carbon Steel
- Double Shear Strength (Lbs.)
- 4.25 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.