Shop HUYETT
See all product information
Create Account
DIN 1474 Metric Grooved Pin, Low Carbon Steel, 3 mm Dia x 2.96 mm Small End Dia x 10 mm Length
- Mfr # GPM-030-010-74
- Zoro # G123403112
product price:Â
$
2.49
/ea
Sold in multiples of 100 for $249.00
Key Features
Fastener Finish
Plain
Pin Dia.
3 mm
Basic Material
Carbon Steel
Overall Length
10 mm
Standards
DIN 1474
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPM-030-010-74
- Zoro #
- G123403112
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Pin Dia.
- 3 mm
- Overall Length
- 10 mm
- Small End Dia.
- 2.96 mm
Details
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Standards
- DIN 1474
- Pin Item
- Metric Grooved Pin