Shop HUYETT
See all product information
Create Account
DIN 1474 Metric Grooved Pin, Low Carbon Steel, 6 mm Dia x 5.91 mm Small End Dia x 20 mm Length
- Mfr # GPM-060-020-74
- Zoro # G623423597
product price:Â
$
1.95
/ea
Sold in multiples of 5 for
$9.75
Key Features
Overall Length
20 mm
Standards
DIN 1474
Basic Material
Carbon Steel
Pin Dia.
6 mm
Pin Item
Metric Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPM-060-020-74
- Zoro #
- G623423597
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 20 mm
- Pin Dia.
- 6 mm
- Small End Dia.
- 5.91 mm
Details
- Standards
- DIN 1474
- Basic Material
- Carbon Steel
- Pin Item
- Metric Grooved Pin
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.