Shop HUYETT
See all product information
Create Account
DIN 1475 Metric Grooved Pin, Low Carbon Steel, 3 mm Dia x 2.96 mm Small End Dia x 16 mm Length
- Mfr # GPM-030-016-75
- Zoro # G823402736
product price:Â
$
3.29
/ea
Sold in multiples of 100 for
$329.00
Key Features
Pin Dia.
3 mm
Fastener Finish
Plain
Basic Material
Carbon Steel
Pin Item
Metric Grooved Pin
Small End Dia.
2.96 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-030-016-75
- Zoro #
- G823402736
- UPC #
- -
- Country of Origin
- Germany
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Pin Item
- Metric Grooved Pin
- Standards
- DIN 1475
Dimensions
- Pin Dia.
- 3 mm
- Small End Dia.
- 2.96 mm
- Overall Length
- 16 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.