Shop HUYETT
See all product information
Create Account
DIN 1475 Metric Grooved Pin, Low Carbon Steel, 5 mm Dia x 4.93 mm Small End Dia x 36 mm Length
- Mfr # GPM-050-036-75
- Zoro # G523411403
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Pin Item
Metric Grooved Pin
Basic Material
Carbon Steel
Fastener Finish
Plain
Pin Dia.
5 mm
Standards
DIN 1475
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-050-036-75
- Zoro #
- G523411403
- UPC #
- -
- Country of Origin
- Germany
- Pin Item
- Metric Grooved Pin
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
- Standards
- DIN 1475
Dimensions
- Pin Dia.
- 5 mm
- Overall Length
- 36 mm
- Small End Dia.
- 4.93 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.