DIN 94 Cotter Pin, Zinc Plated Carbon Steel, 5 mm Dia x 20 mm Effective Length
- Mfr # CPMZ-050-020
- Zoro # G523419447
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Pin Diameter
5 mm
Color
Silver
Finish
Zinc Plated
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPMZ-050-020
- Zoro #
- G523419447
- UPC #
- -
- Country of Origin
- Spain
- Color
- Silver
- Finish
- Zinc Plated
- Material
- Carbon Steel
- Item
- Standard Cotter Pin
Dimensions
- Pin Diameter
- 5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.