Shop HUYETT
See all product information
Create Account
Double Loop Bridge Pin, Zinc Plated Spring Steel, 0.118 in Wire Dia x 3.000 in Length
- Mfr # BPD-0118
- Zoro # G223408093
product price:Â
$
0.43
/ea
Sold in multiples of 100 for
$43.00
Key Features
Material
MB Spring Wire
Shank Length
3 in
Finish
Zinc Plated
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPD-0118
- Zoro #
- G223408093
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 3 in
- Pin Diameter
- 0.118 in
Details
- Item
- Double Loop Bridge Hitch Hair Pin Clip
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.