Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, 1/64" x 1/4", MW PL

  • Mfr # DOW-015-0250

  • Zoro # G9092006


product price: $0.42
/ea
Sold in multiples of 50 for $21.00

Key Features

Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1/64 in
Shank Length
1/4 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOW-015-0250
Zoro #
G9092006
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
1/64 in
Shank Length
1/4 in
Overall Length
.250" (1/4)

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Alloy Steel
Rockwell Hardness
HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Finish
Plain

Description

Dowel Pin,1/64 In. x 1/4 In.,MW PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.