Shop HUYETT
See all product information
Create Account
Dowel Pin, 300 Stainless Steel, 0.094 in Dia x 0.438 in Length
- Mfr # DOWS3-093-0437
- Zoro # G123404898
product price:Â
$
0.34
/ea
Sold in multiples of 25 for
$8.50
Key Features
Nominal Diameter
3/32 in
Material
300 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWS3-093-0437
- Zoro #
- G123404898
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/16 in
- Nominal Diameter
- 3/32 in
Details
- Material
- 300 Stainless Steel
- Finish
- Plain
- Item
- Standard Dowel Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.