Shop HUYETT
See all product information
Create Account
Dowel Pin, 300 Stainless Steel, 6 mm Dia x 32 mm Length
- Mfr # DOWMS-060-032
- Zoro # G023417776
product price:Â
$
1.89
/ea
Sold in multiples of 25 for
$47.25
Key Features
Nominal Diameter
6 mm
Rockwell Hardness
80 HRB Hardness
Standards
DIN 7
Finish
Plain
Material
300 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWMS-060-032
- Zoro #
- G023417776
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- 80 HRB Hardness
- Standards
- DIN 7
- Finish
- Plain
- Item
- Standard Dowel Pin
- Material
- 300 Stainless Steel
Dimensions
- Nominal Diameter
- 6 mm
- Shank Length
- 32 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.