Shop HUYETT
See all product information
Create Account
Dowel Pin, 300 Stainless Steel, 8 mm Dia x 28 mm Length
- Mfr # DOWMS-080-028
- Zoro # G423416249
product price:Â
$
1.75
/ea
Sold in multiples of 25 for $43.75
Key Features
Rockwell Hardness
80 HRB Hardness
Finish
Plain
Material
300 Stainless Steel
Standards
DIN 7
Nominal Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWMS-080-028
- Zoro #
- G423416249
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Dowel Pin
- Rockwell Hardness
- 80 HRB Hardness
- Finish
- Plain
- Material
- 300 Stainless Steel
- Standards
- DIN 7