Shop HUYETT
See all product information
Create Account
Dowel Pin, 316 Stainless Steel, 0.125 in Dia x 1.250 in Length
- Mfr # DOWS6-125-1250
- Zoro # G623406934
product price:Â
$
1.69
/ea
Sold in multiples of 25 for
$42.25
Key Features
Material
316 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWS6-125-1250
- Zoro #
- G623406934
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Dowel Pin
- Material
- 316 Stainless Steel
- Finish
- Plain
Dimensions
- Shank Length
- 1-1/4 in
- Nominal Diameter
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.