Dowel Pin, 3/16" x 3/4", SS316 PL
Mfr # DOWS6-187-0750
Zoro # G9096039
product price: $0.61
/eaSold in multiples of 1000 for $610.00
Key Features
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Standard
Nominal Diameter
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWS6-187-0750
Zoro #
G9096039
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
3/16 in
Shank Length
3/4 in
Fastener Length
3/4 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Standard
Basic Material
Stainless Steel
Material Grade
316
Fastener Finish
Plain
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Description
Dowel Pin,3/16 In. x 3/4 In.,SS316 PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.