Shop HUYETT
See all product information
Create Account
Dowel Pin, 416 Stainless Steel, 0.375 in Dia x 2.000 in Length
- Mfr # DOWS-375-2000
- Zoro # G323411719
product price:Â
$
13.69
/ea
Sold in multiples of 25 for $342.25
Key Features
Rockwell Hardness
36 to 42 HRC Hardness
Finish
Plain
Material
416 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWS-375-2000
- Zoro #
- G323411719
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Length
- 2 in
- Nominal Diameter
- 3/8 in
Details
- Rockwell Hardness
- 36 to 42 HRC Hardness
- Item
- Standard Dowel Pin
- Finish
- Plain
- Material
- 416 Stainless Steel