Shop HUYETT
See all product information
Create Account
Dowel Pin, Alloy Steel, 0.109 in Dia x 0.375 in Length
- Mfr # DOW-109-0375
- Zoro # G323400959
product price:Â
$
2.39
/ea
Sold in multiples of 200 for
$478.00
Key Features
Material
Alloy Steel
Nominal Diameter
7/64 in
Standards
ASME B18.8.2
Rockwell Hardness
60 HRC Hardness
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOW-109-0375
- Zoro #
- G323400959
- UPC #
- -
- Country of Origin
- United States
- Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Rockwell Hardness
- 60 HRC Hardness
- Item
- Standard Dowel Pin
- Finish
- Plain
Dimensions
- Nominal Diameter
- 7/64 in
- Shank Length
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.