Shop HUYETT
See all product information
Create Account
Dowel Pin, Alloy Steel, 0.125 in Dia x 0.375 in Length
- Mfr # DOW-125-0375
- Zoro # G923402209
product price:Â
$
0.16
/ea
Sold in multiples of 50 for
$8.00
Key Features
Material
Alloy Steel
Standards
ASME B18.8.2
Rockwell Hardness
60 HRC Hardness
Finish
Plain
Nominal Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOW-125-0375
- Zoro #
- G923402209
- UPC #
- -
- Country of Origin
- India
- Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Item
- Standard Dowel Pin
- Rockwell Hardness
- 60 HRC Hardness
- Finish
- Plain
Dimensions
- Shank Length
- 3/8 in
- Nominal Diameter
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.