Dowel Pin, Alloy Steel, 0.125 in Dia x 1.625 in Length
- Mfr # DOW-125-1625
- Zoro # G123409039
product price:Â
$
0.56
/ea
Sold in multiples of 25 for
$14.00
Key Features
Nominal Diameter
1/8 in
Standards
ASME B18.8.2
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOW-125-1625
- Zoro #
- G123409039
- UPC #
- -
- Country of Origin
- India
- Item
- Standard Dowel Pin
- Standards
- ASME B18.8.2
- Rockwell Hardness
- 60 HRC Hardness
- Material
- Alloy Steel
- Finish
- Plain
Dimensions
- Shank Length
- 1-5/8 in
- Nominal Diameter
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.