Dowel Pin, Alloy Steel, 0.188 in Dia x 0.625 in Length
- Mfr # DOW-187-0625
- Zoro # G023407593
product price:Â
$
0.38
/ea
Sold in multiples of 25 for
$9.50
Key Features
Rockwell Hardness
60 HRC Hardness
Standards
ASME B18.8.2
Finish
Plain
Material
Alloy Steel
Nominal Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOW-187-0625
- Zoro #
- G023407593
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 5/8 in
- Nominal Diameter
- 3/16 in
Details
- Rockwell Hardness
- 60 HRC Hardness
- Standards
- ASME B18.8.2
- Finish
- Plain
- Item
- Standard Dowel Pin
- Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.