Dowel Pin, Alloy Steel, 0.188 in Dia x 2.250 in Length
- Mfr # DOW-187-2250
- Zoro # G523405136
product price:Â
$
0.64
/ea
Sold in multiples of 25 for
$16.00
Key Features
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Nominal Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOW-187-2250
- Zoro #
- G523405136
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 2-1/4 in
- Nominal Diameter
- 3/16 in
Details
- Finish
- Plain
- Standards
- ASME B18.8.2
- Rockwell Hardness
- 60 HRC Hardness
- Material
- Alloy Steel
- Item
- Standard Dowel Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.