Shop HUYETT
See all product information
Create Account
Dowel Pin, Alloy Steel, 0.188 in Dia x 2.750 in Length
- Mfr # DOW-187-2750
- Zoro # G823419390
product price:Â
$
0.80
/ea
Sold in multiples of 25 for
$20.00
Key Features
Standards
ASME B18.8.2
Nominal Diameter
3/16 in
Finish
Plain
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOW-187-2750
- Zoro #
- G823419390
- UPC #
- -
- Country of Origin
- India
Dimensions
- Nominal Diameter
- 3/16 in
- Shank Length
- 2-3/4 in
Details
- Standards
- ASME B18.8.2
- Finish
- Plain
- Item
- Standard Dowel Pin
- Rockwell Hardness
- 60 HRC Hardness
- Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.