Shop HUYETT
See all product information
Create Account
Dowel Pin, Alloy Steel, 0.500 in Dia x 0.625 in Length
- Mfr # DOW-500-0625
- Zoro # G123403075
product price:Â
$
7.55
/ea
Sold in multiples of 25 for
$188.75
Key Features
Material
Alloy Steel
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
60 HRC Hardness
Nominal Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOW-500-0625
- Zoro #
- G123403075
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 5/8 in
- Nominal Diameter
- 1/2 in
Details
- Item
- Standard Dowel Pin
- Material
- Alloy Steel
- Finish
- Plain
- Standards
- ASME B18.8.2
- Rockwell Hardness
- 60 HRC Hardness
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.