Shop HUYETT
See all product information
Create Account
Dowel Pin, Alloy Steel, 0.500 in Dia x 5.000 in Length
- Mfr # DOW-500-5000
- Zoro # G823409377
product price:Â
$
11.69
/ea
Sold in multiples of 25 for
$292.25
Key Features
Finish
Plain
Material
Alloy Steel
Nominal Diameter
1/2 in
Rockwell Hardness
60 HRC Hardness
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOW-500-5000
- Zoro #
- G823409377
- UPC #
- -
- Country of Origin
- India
- Finish
- Plain
- Material
- Alloy Steel
- Item
- Standard Dowel Pin
- Rockwell Hardness
- 60 HRC Hardness
- Standards
- ASME B18.8.2
Dimensions
- Nominal Diameter
- 1/2 in
- Shank Length
- 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.