Shop HUYETT
See all product information
Create Account
Dowel Pin, Alloy Steel, 0.750 in Dia x 3.500 in Length
- Mfr # DOW-750-3500
- Zoro # G823424929
product price:Â
$
16.55
/ea
Sold in multiples of 25 for
$413.75
Key Features
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Finish
Plain
Standards
ASME B18.8.2
Nominal Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOW-750-3500
- Zoro #
- G823424929
- UPC #
- -
- Country of Origin
- India
- Rockwell Hardness
- 60 HRC Hardness
- Item
- Standard Dowel Pin
- Material
- Alloy Steel
- Finish
- Plain
- Standards
- ASME B18.8.2
Dimensions
- Nominal Diameter
- 3/4 in
- Shank Length
- 3-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.