Shop HUYETT
See all product information
Create Account
Dowel Pin, Alloy Steel, 0.875 in Dia x 3.000 in Length
- Mfr # DOW-875-3000
- Zoro # G023408996
product price:Â
$
16.45
/ea
Key Features
Nominal Diameter
7/8 in
Standards
ASME B18.8.2
Finish
Plain
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOW-875-3000
- Zoro #
- G023408996
- UPC #
- -
- Country of Origin
- China
- Standards
- ASME B18.8.2
- Finish
- Plain
- Rockwell Hardness
- 60 HRC Hardness
- Material
- Alloy Steel
- Item
- Standard Dowel Pin
Dimensions
- Nominal Diameter
- 7/8 in
- Shank Length
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.