Dowel Pin, Alloy Steel, 1.000 in Dia x 2.750 in Length
- Mfr # DOW-1000-2750
- Zoro # G123410110
product price:Â
$
26.85
/ea
Sold in multiples of 25 for
$671.25
Key Features
Finish
Plain
Standards
ASME B18.8.2
Material
Alloy Steel
Nominal Diameter
1 in
Rockwell Hardness
60 HRC Hardness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOW-1000-2750
- Zoro #
- G123410110
- UPC #
- -
- Country of Origin
- China
- Item
- Standard Dowel Pin
- Finish
- Plain
- Standards
- ASME B18.8.2
- Material
- Alloy Steel
- Rockwell Hardness
- 60 HRC Hardness
Dimensions
- Shank Length
- 2-3/4 in
- Nominal Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.