Dowel Pin, Alloy Steel, 1.000 in Dia x 6.000 in Length
- Mfr # DOW-1000-6000
- Zoro # G923423730
product price:Â
$
50.79
/ea
Sold in multiples of 25 for
$1,269.75
Key Features
Rockwell Hardness
60 HRC Hardness
Nominal Diameter
1 in
Finish
Plain
Standards
ASME B18.8.2
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOW-1000-6000
- Zoro #
- G923423730
- UPC #
- -
- Country of Origin
- China
- Rockwell Hardness
- 60 HRC Hardness
- Item
- Standard Dowel Pin
- Finish
- Plain
- Standards
- ASME B18.8.2
- Material
- Alloy Steel
Dimensions
- Nominal Diameter
- 1 in
- Shank Length
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.