Zoro Homepage

Dowel Pin Asst AS PL Metric 187pc

  • Mfr # DISP-DPM187

  • Zoro # G200444052


product price: $112.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material
Alloy Steel
Basic Material
Alloy Steel
Number of Pieces
187
Contains
DOWMH-030-050 (50); DOWMH-050-060 (20); DOWMH-060-060 (15); DOWMH-060-070 (12); DOWMH-060-050 (15); DOWMH-040-060 (25); DOWMH-050-050 (20); DOWMH-040-050 (30)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-DPM187
Zoro #
G200444052
UPC #
-
Country of Origin
Multiple

Dimensions

Number of different sizes
8

Details

Item
Pin Assortment
System of Measurement
Metric
Material
Alloy Steel
Basic Material
Alloy Steel
Number of Pieces
187
Contains
DOWMH-030-050 (50); DOWMH-050-060 (20); DOWMH-060-060 (15); DOWMH-060-070 (12); DOWMH-060-050 (15); DOWMH-040-060 (25); DOWMH-050-050 (20); DOWMH-040-050 (30)
Product Type
Dowel Pin

Description

Assortments-Dowel Pins. Dowel Pin Asst AS PL Metric 187pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.