Dowel Pin, Carbon Steel, 1.5 mm Dia x 18 mm Length
- Mfr # DOWM-015-018
- Zoro # G323416226
product price:Â
$
0.15
/ea
Sold in multiples of 75 for
$11.25
Key Features
Material
Carbon Steel
Standards
DIN 7
Finish
Plain
Rockwell Hardness
80 HRB Hardness
Nominal Diameter
1.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWM-015-018
- Zoro #
- G323416226
- UPC #
- -
- Country of Origin
- Germany
- Material
- Carbon Steel
- Standards
- DIN 7
- Finish
- Plain
- Item
- Standard Dowel Pin
- Rockwell Hardness
- 80 HRB Hardness
Dimensions
- Shank Length
- 18 mm
- Nominal Diameter
- 1.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.