Shop HUYETT
See all product information
Create Account
Dowel Pin, Carbon Steel, 2 mm Dia x 12 mm Length
- Mfr # DOWM-020-012
- Zoro # G823401906
product price:Â
$
0.15
/ea
Sold in multiples of 75 for
$11.25
Key Features
Nominal Diameter
2 mm
Finish
Plain
Material
Carbon Steel
Standards
DIN 7
Rockwell Hardness
80 HRB Hardness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWM-020-012
- Zoro #
- G823401906
- UPC #
- -
- Country of Origin
- Germany
- Finish
- Plain
- Material
- Carbon Steel
- Standards
- DIN 7
- Rockwell Hardness
- 80 HRB Hardness
- Item
- Standard Dowel Pin
Dimensions
- Shank Length
- 12 mm
- Nominal Diameter
- 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.