Shop HUYETT
See all product information
Create Account
Dowel Pin, Carbon Steel, 25 mm Dia x 60 mm Length
- Mfr # DOWM-250-060
- Zoro # G523406423
product price:Â
$
11.85
/ea
Sold in multiples of 25 for $296.25
Key Features
Material
Carbon Steel
Finish
Plain
Nominal Diameter
25 mm
Standards
DIN 7
Rockwell Hardness
80 HRB Hardness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWM-250-060
- Zoro #
- G523406423
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Nominal Diameter
- 25 mm
- Shank Length
- 60 mm
Details
- Material
- Carbon Steel
- Finish
- Plain
- Standards
- DIN 7
- Rockwell Hardness
- 80 HRB Hardness
- Item
- Standard Dowel Pin