Shop HUYETT
See all product information
Create Account
Dowel Pin, Carbon Steel, 5 mm Dia x 50 mm Length
- Mfr # DOWM-050-050
- Zoro # G123402665
product price:Â
$
0.51
/ea
Sold in multiples of 25 for
$12.75
Key Features
Standards
DIN 7
Nominal Diameter
5 mm
Rockwell Hardness
80 HRB Hardness
Material
Carbon Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWM-050-050
- Zoro #
- G123402665
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Nominal Diameter
- 5 mm
- Shank Length
- 50 mm
Details
- Item
- Standard Dowel Pin
- Standards
- DIN 7
- Rockwell Hardness
- 80 HRB Hardness
- Material
- Carbon Steel
- Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.