Shop HUYETT
See all product information
Create Account
Dowel Pin, Carbon Steel, 6 mm Dia x 90 mm Length
- Mfr # DOWM-060-090
- Zoro # G123408131
product price:Â
$
1.25
/ea
Sold in multiples of 25 for $31.25
Key Features
Nominal Diameter
6 mm
Finish
Plain
Standards
DIN 7
Material
Carbon Steel
Rockwell Hardness
80 HRB Hardness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWM-060-090
- Zoro #
- G123408131
- UPC #
- -
- Country of Origin
- Germany
- Item
- Standard Dowel Pin
- Finish
- Plain
- Standards
- DIN 7
- Material
- Carbon Steel
- Rockwell Hardness
- 80 HRB Hardness