Dowel Pin Hardened, M10 x 22mm, AS PL
Mfr # DOWMH-100-022
Zoro # G9093220
product price: $0.39
/eaSold in multiples of 100 for $39.00
Key Features
Pin Item
Dowel Pin
Pin Type
Hardened Ground
Dowel Pin Type
Dowel Pin Hardened
System of Measurement
Metric
Basic Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWMH-100-022
Zoro #
G9093220
UPC #
-
Country of Origin
India
Dimensions
Nominal Diameter
M10
Shank Length
22 mm
Fastener Length
22 mm
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Hardened Ground
Dowel Pin Type
Dowel Pin Hardened
System of Measurement
Metric
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain
Description
Dowel Pin Hardened,M10 x 22mm,AS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.