Dowel Pin Hardened, M20 x 45mm, AS PL
Mfr # DOWMH-200-045
Zoro # G9093911
product price: $2.15
/eaSold in multiples of 18 for $38.70
Key Features
Pin Item
Dowel Pin
Pin Type
Hardened Ground
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Hardened
Basic Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWMH-200-045
Zoro #
G9093911
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Diameter
M20
Shank Length
45 mm
Fastener Length
45 mm
Overall Length
M45.00
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Hardened Ground
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Hardened
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain
Standards
DIN 6325
Description
Dowel Pin Hardened,M20 x 45mm,AS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.