Dowel Pin, Passivated 410/416 Stainless Steel, 0.094 in Dia x 0.312 in Length
- Mfr # MS16555-617
- Zoro # G223403708
product price:Â
$
1.55
/ea
Sold in multiples of 25 for
$38.75
Key Features
Standards
MS16555
Shank Length
5/16 in
Material
410/416 Stainless Steel
Nominal Diameter
3/32 in
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16555-617
- Zoro #
- G223403708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 5/16 in
- Nominal Diameter
- 3/32 in
Details
- Standards
- MS16555
- Material
- 410/416 Stainless Steel
- Finish
- Passivated
- Item
- Mil Spec Dowel Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.