Dowel Pin Pull Flat Vent, M16x30mm, AS PL
Mfr # DOWPFM-160-030
Zoro # G9095628
product price: $1.39
/eaSold in multiples of 25 for $34.75
Key Features
Pin Item
Dowel Pin
Pin Type
Flat Vent Pull Out
Dowel Pin Type
Dowel Pin Pullout Flat Vent
System of Measurement
Metric
Basic Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWPFM-160-030
Zoro #
G9095628
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
M16
Shank Length
M12
Fastener Length
M12.00
Overall Length
M30.00
Thread Size
M8-1.25
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Flat Vent Pull Out
Dowel Pin Type
Dowel Pin Pullout Flat Vent
System of Measurement
Metric
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain
Description
Dowel Pin Pull Flat Vent,M16x30mm,AS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.