Zoro Homepage

Dowel Pin Pull Flat Vent, M16x55mm, AS PL

  • Mfr # DOWPFM-160-055

  • Zoro # G0067790


product price: $5.15
/ea
Sold in multiples of 15 for $77.25

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Pullout Flat Vent
Basic Material
Alloy Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWPFM-160-055
Zoro #
G0067790
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
M16.000
Fastener Length
M12.00
Overall Length
M55.00
Thread Size
M8-1.25

Details

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Pullout Flat Vent
Basic Material
Alloy Steel
Fastener Finish
Plain
Rockwell Hardness
HRC 58-62
Item
Dowel Pin Pull Flat Vent,M16x55mm,AS PL

Description

Dowel Pin Pull Flat Vent,M16x55mm,AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.