Dowel Pin Pull Flat Vent, M20x100mm, AS PL
Mfr # DOWPFM-200-100
Zoro # G0067781
product price: $12.55
/eaSold in multiples of 5 for $62.75
Key Features
Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Pullout Flat Vent
Basic Material
Alloy Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWPFM-200-100
Zoro #
G0067781
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
M20.000
Fastener Length
M16.00
Overall Length
M100.00
Thread Size
M10-1.5
Details
Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Pullout Flat Vent
Basic Material
Alloy Steel
Fastener Finish
Plain
Rockwell Hardness
HRC 58-62
Item
Dowel Pin Pull Flat Vent,M20x100mm,AS PL
Description
Dowel Pin Pull Flat Vent,M20x100mm,AS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.