Dowel Pin Pull Flat Vent, M5 x 30mm, AS PL (Discontinued)
- Mfr # DOWPFM-050-030
- Zoro # G9095296
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWPFM-050-030
Zoro #
G9095296
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Diameter
M5
Fastener Length
30 mm
Details
Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Flat Vent Pull Out
Basic Material
Alloy Steel
Fastener Finish
Plain
Rockwell Hardness
HRC 58-62
Item
Dowel Pin Pull Flat Vent,M5 x 30mm,AS PL
Description
Dowel Pin Pull Flat Vent,M5 x 30mm,AS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.